KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tie-Down Strap, Ratchet, 27ft x 2In, 3300lb

VALUE BRAND| Zoro #: G0473523| Mfr #: 1DKZ1

$30.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tie-Down Strap
Adjustment Type: Ratchet
Body Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473523 Mfr #: 1DKZ1
Item: Tie-Down StrapAdjustment Type: Ratchet
Body Material: PolyesterStrap Width: 2"
Working Load Limit: 3300 lb.Strap Length: 27 ft.
Color: YellowHardware Material: Steel
Fitting Style: Flat HookBreaking Strength: 10,000 lb.
Country of Origin (subject to change): India

Description

Tie-Down Strap, Adjustment Type Ratchet, Strap Length 27 ft., Strap Width 2 In., Working Load Limit 3300 lb., Breaking Strength 10,000 lb., Body Material Polyester, Hardware Material Steel, Color Yellow, Fitting Style Flat Hook

Reviews