Tie-Down Strap, Ratchet, 27ft x 2In, 3300lb

VALUE BRAND| Zoro #: G2047841| Mfr #: 1DKZ3

$32.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047841 Mfr #: 1DKZ3
Hardware Material: SteelBody Material: Polyester
Item: Tie-Down StrapStrap Length: 27 ft.
Strap Width: 2"Working Load Limit: 3300 lb.
Breaking Strength: 10, 000 lb.Fitting Style: U-Hook
Color: yellowAdjustment Type: Ratchet
Country of Origin (subject to change): India

Product Description

Tie-Down Strap, Adjustment Type Ratchet, Strap Length 27 ft., Strap Width 2 In., Working Load Limit 3300 lb., Breaking Strength 10,000 lb., Body Material Polyester, Hardware Material Steel, Color Yellow, Fitting Style U-Hook

Product Reviews

Save 15%. Sign up for Z-mail.