KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tie-Down Strap, Ratchet, 27ft x 2In, 3300lb

VALUE BRAND| Zoro #: G2316693| Mfr #: 5JDV1

$21.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Breaking Strength: 10,000 lb.
Includes: Hook and Loop Fastener Strap Wrapper
Body Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316693 Mfr #: 5JDV1
Breaking Strength: 10,000 lb.Includes: Hook and Loop Fastener Strap Wrapper
Body Material: PolyesterWorking Load Limit: 3300 lb.
Strap Width: 2"Item: Tie-Down Strap
Adjustment Type: RatchetFor Use With: Trailers
Strap Length: 27 ft.Color: Yellow
Hardware Material: Hardened Steel w/Rubber HandleFitting Style: J-Hook
Country of Origin (subject to change): China

Description

Tie-Down Strap, Adjustment Type Ratchet, Strap Length 27 ft., Strap Width 2 In., Working Load Limit 3300 lb., Breaking Strength 10,000 lb., Body Material Polyester, Hardware Material Hardened Steel w/Rubber Handle, Color Yellow, Fitting Style J-Hook, For Use With Trailers, Includes Hook and Loop Fastener Strap Wrapper

Reviews