Tie-Down Strap, Retract, 10ftx1-7/8In, 1000

VALUE BRAND| Zoro #: G1263674| Mfr #: 2VKN4

$48.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263674 Mfr #: 2VKN4
Includes: Polypropylene Holding Case, Bolt End PlateItem: Tie-Down Strap
Strap Length: 10 ft.Strap Width: 1-7/8"
Working Load Limit: 1000 lb.Breaking Strength: 3000 lb.
Adjustment Type: Retractable RatchetHardware Material: Alloy Steel Plate
Fitting Style: J-HookBody Material: Polyester
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Tie-Down Strap, Adjustment Type Retractable Ratchet, Strap Length 10 ft., Strap Width 1-7/8 In., Working Load Limit 1000 lb., Breaking Strength 3000 lb., Body Material Polyester, Hardware Material Alloy Steel Plate, Color Black, Fitting Style J-Hook, Includes Polypropylene Holding Case, Bolt End Plate

Product Reviews

Save 15%. Sign up for Z-mail.