Tie-Down Strap, Retract, 6ftx1-7/8In, 1000

VALUE BRAND| Zoro #: G1748205| Mfr #: 2VKN2

$48.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748205 Mfr #: 2VKN2
Includes: S-Hook On Strap End, Bolt End Plate, Polypropylene Holding CaseItem: Tie-Down Strap
Strap Length: 6 ft.Strap Width: 1-7/8"
Working Load Limit: 1000 lb.Breaking Strength: 3000 lb.
Adjustment Type: Retractable RatchetHardware Material: Alloy Steel Plate
Fitting Style: J-HookBody Material: Polyester
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Tie-Down Strap, Adjustment Type Retractable Ratchet, Strap Length 6 ft., Strap Width 1-7/8 In., Working Load Limit 1000 lb., Breaking Strength 3000 lb., Body Material Polyester, Hardware Material Alloy Steel Plate, Color Black, Fitting Style J-Hook, Includes S-Hook On Strap End, Bolt End Plate, Polypropylene Holding Case

Product Reviews

Save 15%. Sign up for Z-mail.