Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tie Down Winch, Weld on, 5000 lb.

VALUE BRAND| Zoro #: G1348146| Mfr #: 1DKZ7

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Weld-on
Item: Tie Down Winch
For Use With: 4 in. Web Strap 2A461 or 2A463
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348146 Mfr #: 1DKZ7
Mounting Style: Weld-onItem: Tie Down Winch
For Use With: 4 in. Web Strap 2A461 or 2A463Working Load Limit: 5000 lb.
Country of Origin (subject to change): China

Description

Manual Winch, Weld On, Strap Width 4 In, Load Capacity 5000 Lb, Working Load Limit 5000 Lb, For Use With Web Strap G3122357 or G2896442

Reviews