Tile Board Screw, Pk131

VALUE BRAND| Zoro #: G1081787| Mfr #: 124637

$5.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1081787 Mfr #: 124637
Driver Size: #2System of Measurement: Inch
Drive: PhillipsMaterial: Steel
Application: For Attaching Tile Board to Wood Sub-StraightPoint Type: Drill
Head Type: WaferType: Self Drilling
Size: #8Length: 1-5/8"
Item: Tile Board ScrewsDrill Point Size: #2
Finish: CeramicHead Height: 0.135"
Head Dia.: 0.389"Thread Type: Self-Tapping
Thread Length: 1-5/8"Country of Origin (subject to change): Taiwan

Product Description

Tile Board Screw, Self Drilling, Wafer Head, Drill Point, Steel, Ceramic Finish, Size #8, Length 1 5/8 In, Phillips, Driver Size #2, Thread Type Self Tapping, Thread Length 1 5/8 In, Drill Point Size #2, Head Diameter 0.389 In, Head Height 0.135 In, For Attaching Tile Board To Wood Sub-Straight, Package 131

Product Reviews

Save 15%. Sign up for Z-mail.