LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tile Board Screw, PK204

VALUE BRAND| Zoro #: G1651291| Mfr #: 1ME73

$7.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651291 Mfr #: 1ME73
Driver Size: #2Material: steel
System of Measurement: InchDrive: Phillips
Application: For Attaching Tile Board to Wood Sub-StraightItem: Tile Board Screws
Finish: CeramicHead Height: 0.135"
Head Dia.: 0.389"Thread Type: High-Low
Thread Length: 1-1/4"Point Type: Sharp
Head Type: WaferType: Sharp Point
Size: #8Length: 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Tile Board Screws, Sharp Point, Head Type Wafer, Inch, Size #8, Length 1-1/4 In., Point Type Sharp, Material Steel, Finish Ceramic, Thread Length 1-1/4 In., Thread Type High-Low, Drive Phillips, Driver Size #2, Head Dia. 0.389 In., Head Height 0.135 In., Application For Attaching Tile Board to Wood Sub-Straight, Package Quantity 204

Product Reviews

Save 15%. Sign up for Z-mail.