JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Timber Screw, Hex Head, 1/4x4 L, Pk50

VALUE BRAND| Zoro #: G1394355| Mfr #: 1NA88

$19.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1394355 Mfr #: 1NA88
Material: Case Hardened SteelHead Height: 1/4"
System of Measurement: InchSize: 1/4"
Finish: CeramicThread Length: 2"
Hex Size: 5/16"Item: Timber Screw
Head Type: Hex WasherWasher O.D.: 1/2"
Length: 4"Country of Origin (subject to change): Taiwan

Product Description

Timber Screw, Hex Washer Head Type, Size 1/4 In., Length 4 In., Thread Length 2 In., Hex Size 5/16 In., Head Height 1/4 In., Washer O.D. 1/2 In., Case Hardened Steel, Finish Ceramic, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.