JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" x 4" MNPT Brass TOE Nipple

VALUE BRAND| Zoro #: G2160821| Mfr #: 1CNZ8

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160821 Mfr #: 1CNZ8
Pipe Connection Type: Threaded On One EndStandards: ASTM B687, ANSI B1.20.1, and NSF 61 Listed
Outside Dia.: 9/16"Pipe Type: Pipe Nipple
Material (Pipe): BrassPressure (PSI): 200
Item: TOE NippleOverall Pipe Length: 4"
Temp. Range: -20 Degrees to 400 Degrees FPipe Size (Nominal): 1/4"
Pipe Schedule: 40Pipe Thread Type: MNPT
Outside Dia.: 9/16"Country of Origin (subject to change): United States

Product Description

TOE Nipple, Pipe Size 1/4 In, Threaded On One End Connection, Material of Construction Brass, Outside Dia 9/16 In, Thread Size 1/4 In, Length 4 In, Pressure (PSI) 200, Temp Rangev -20 Degrees To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews