Toilet Spud, 2" x 1-1/2", Brass/Rubber

VALUE BRAND| Zoro #: G2032475| Mfr #: SP-250

$6.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Spud, Brass Washer, Rubber Gasket and Brass Nut
Material: Brass and Rubber
Sub-Category: Spuds

Technical Specifications

Zoro #: G2032475 Mfr #: SP-250
Includes: Spud, Brass Washer, Rubber Gasket and Brass NutMaterial: Brass and Rubber
Sub-Category: SpudsFor Use With: Most Toilets
Color/Finish: BrassSize: 2" x 1-1/2"
Item: Toilet SpudCountry of Origin (subject to change): Indonesia

Product Description

Toilet Spud, Sub-Category Spuds, For Use With Most Toilets, Material Brass and Rubber, Size 2 In. x 1-1/2 In., Color/Finish Brass, Includes Spud, Brass Washer, Rubber Gasket And Brass Nut

Product Reviews