KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Holder, Pk5

VALUE BRAND| Zoro #: G0295276| Mfr #: 6YE17

$4.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 3/8"
Item: Single Ring Tool Holder
Hole Spacing: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295276 Mfr #: 6YE17
Hole Size: 3/8"Item: Single Ring Tool Holder
Hole Spacing: 1-1/2"Rod Thickness: 3/16"
Inside Dia.: 1"Construction: welded
Finish: Bright ZincHole Shape: Square
Material: steelLocking System: Yes
Country of Origin (subject to change): China

Description

Single Ring, Loc Board Style, Material Steel, Length 1 5/8 In, Inside Dia 1 In, Bright Zinc Finish, Rod Thickness 3/16 In, Hole Size 3 In, Locking System, Package 5

Reviews