20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tool Transporter, 36-1/2 In. H, 39 In. L

VALUE BRAND| Zoro #: G1272887| Mfr #: B220-C-40

$1,760.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272887 Mfr #: B220-C-40
Cart Material: SteelIncludes: (5) Pairs of Mounting Brackets
Overall Width: 20"Caster Dia.: 6"
Overall Height: 36-1/2"Finish: Painted
Caster Material: RubberCaster Type: (2) Rigid, (2) Swivel
Cart Color: BlueItem: Tool Transporter
Load Capacity: 2400 lb.Number of Shelves: 1
Total Number of Bins: 5Country of Origin (subject to change): United States

Product Description

Tool Transporter, Total Number of Bins 5, Overall Height 36-1/2 In., Overall Width 20 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted Finish, Load Capacity 2400 lb., Number of Shelves 1, Includes (5) Pairs of Mounting Brackets

Product Reviews

Save 15%. Sign up for Z-mail.