KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Transporter, 39 In. L, 36-1/2 In. H

VALUE BRAND| Zoro #: G1201383| Mfr #: B220-B-40

$1286.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2400 lb.
Overall Width: 20"
Includes: (4) Pairs of Mounting Brackets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201383 Mfr #: B220-B-40
Load Capacity: 2400 lb.Overall Width: 20"
Includes: (4) Pairs of Mounting BracketsNumber of Shelves: 1
Total Number of Bins: 4Caster Dia.: 6"
Caster Type: (2) Rigid, (2) SwivelItem: Tool Transporter
Finish: PaintedOverall Height: 36-1/2"
Caster Material: RubberCart Color: Blue
Cart Material: SteelCountry of Origin (subject to change): United States

Description

Tool Transporter, Total Number of Bins 4, Overall Height 36-1/2 In., Overall Width 20 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted Finish, Load Capacity 2400 lb., Number of Shelves 1, Includes (4) Pairs of Mounting Brackets

Reviews