Tool Transporter, Painted, 36-1/2 In. H

VALUE BRAND| Zoro #: G0999397| Mfr #: B220-A-40

$1,450.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0999397 Mfr #: B220-A-40
Cart Material: SteelIncludes: (3) Pairs of Mounting Brackets
Overall Width: 20"Caster Dia.: 6"
Overall Height: 36-1/2"Finish: Painted
Caster Material: RubberCaster Type: (2) Rigid, (2) Swivel
Cart Color: BlueItem: Tool Transporter
Load Capacity: 2400 lb.Number of Shelves: 1
Total Number of Bins: 3Country of Origin (subject to change): United States

Product Description

Tool Transporter, Total Number of Bins 3, Overall Height 36-1/2 In., Overall Width 20 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted Finish, Load Capacity 2400 lb., Number of Shelves 1, Includes (3) Pairs of Mounting Brackets

Product Reviews

Save 15%. Sign up for Z-mail.