JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Towel Bar 36In, Chrome, 36In

VALUE BRAND| Zoro #: G1139196| Mfr #: 4WML3

$16.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1139196 Mfr #: 4WML3
Includes: MOUNTING HARDWAREItem: Towel Bar
Material: ZamacFinish: Chrome
Bar Length: 36"Overall Length: 38"
Overall Height: 3"Overall Depth: 2"
Collection: NoneCountry of Origin (subject to change): Taiwan

Product Description

Towel Bar, Finish Chrome, Collection None, Bar Length 36 In., Overall Length 38 In., Overall Height 3 In., Overall Depth 2 In., Material Zamac, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.