THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Towel Bar, Chrome, 24In

VALUE BRAND| Zoro #: G2275016| Mfr #: 2VAL6

$10.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Overall Length: 26"
Overall Depth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275016 Mfr #: 2VAL6
Finish: ChromeOverall Length: 26"
Overall Depth: 1-1/2"Item: Towel Bar
Includes: Mounting hardwareCollection: None
Overall Height: 3-1/4"Bar Length: 24"
Material: Stainless SteelCountry of Origin (subject to change): Taiwan

Description

Towel Bar, Finish Chrome, Collection None, Bar Length 24 In., Overall Length 26 In., Overall Height 3-1/4 In., Overall Depth 1-1/2 In., Material Stainless Steel, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews