20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Towel Shelf, Chrome, 9-1/4x19-3/8x7-7/8In

VALUE BRAND| Zoro #: G0727921| Mfr #: 4EEX3

$50.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727921 Mfr #: 4EEX3
Includes: Mounting hardwareItem: Towel Shelf
Material: 304 Stainless steelFinish: Bright
Overall Depth: 7-7/8"Number of Shelves: 1
Mounting Type: Exposed MountNumber of Towel Bars: 2
Overall Length: 18"Overall Height: 9-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Towel Shelf, Number of Shelves 1, Finish Chrome, Overall Length 19-3/8 In., Overall Height 9-1/4 In., Overall Depth 7-7/8 In., Number of Towel Bars 2, Material 304 Stainless Steel, Mounting Type Exposed Mount, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.