Towel Shelf, Chrome Plated, 10 Shelves

VALUE BRAND| Zoro #: G1485583| Mfr #: 5XTD4

$16.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Towel Shelf
Includes: Hardware Kit
Overall Length: 5-63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485583 Mfr #: 5XTD4
Item: Towel ShelfIncludes: Hardware Kit
Overall Length: 5-63/64"Mounting Type: Exposed Mount
Overall Height: 16-7/32"Finish: Chrome plated
Number of Shelves: 10Material: Steel Wire
Overall Depth: 4-1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Towel Shelf, Number of Shelves 10, Finish Chrome Plated, Overall Length 5-63/64 In., Overall Height 16-7/32 In., Overall Depth 4-1/4 In., Material Steel Wire, Mounting Type Exposed Mount, Includes Hardware Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews