LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Traditional Canopy Kit, BRS Finish

VALUE BRAND| Zoro #: G0285546| Mfr #: 4TGN5

$5.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Polished Brass
Includes: 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar Loop, and 2 Cap Nuts
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285546 Mfr #: 4TGN5
Type: Polished BrassIncludes: 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar Loop, and 2 Cap Nuts
Country of Origin (subject to change): China

Description

Canopy, Polished Brass, Includes 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar Loop, and 2 Cap Nuts, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews