KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traditional Canopy Kit, Oil RB BRZ

VALUE BRAND| Zoro #: G0836297| Mfr #: 4TGN8

$7.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Canopy
Includes: 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar Loop, and 2 Cap Nuts
Type: Oil Rubbed Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836297 Mfr #: 4TGN8
Item: CanopyIncludes: 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar Loop, and 2 Cap Nuts
Type: Oil Rubbed BronzeCountry of Origin (subject to change): China

Description

Canopy, Oil Rubbed Bronze, Includes 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar Loop, and 2 Cap Nuts, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews