Zoro Select
Traffic Cone, 18 In.Yellow
Mfr # 1YBW6
Zoro # G2133765
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meets MUTCD Requirements No
- Storage Size Length 11 in
- Weight 1.5 lb
- Base Dimension 11 in
- Cone Material Polyethylene
Explore More Products
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White 97-11-003-45
- ZORO SELECT Delineator Post, Height 36 In, Orange 04-736
- ZORO SELECT Trim Line Channelizer, Blue, 45 In 03-750-64HBG
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White 97-12-002-44
- ZORO SELECT Barrier Tape Clip, ABS plastic, 1 1/2 in H, 5 in L, 1/2 in W, White 03-500-BTC
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White 130-WLGQ3601-OBEG
- ZORO SELECT STEELCADE BARRICADE TYPE II 12/8 HI 97-03-003-02
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver SB-48-GDK
- ZORO SELECT Flashing Lamp/Flag Holder, Steel, 1 1/2 in H, 1 1/3 in L, 6 in W, Black Wrinkle 22NY05
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange 17721-28-7
- ZORO SELECT Rebar Spikes, Steel, Black COMBO 8
- Zoro Select Traffic Safety