Traffic Cone, 18In, Orange

VALUE BRAND| Zoro #: G1846345| Mfr #: 6FGZ4

$13.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cone Height: 18"
Cone Color: Orange
Meets MUTCD Requirements: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846345 Mfr #: 6FGZ4
Cone Height: 18"Cone Color: Orange
Meets MUTCD Requirements: YesBase Color: Orange
Base Material: PVCStorage Size Width: 10"
Cone Material: PVCOutside Dia.: 10"
Height of Reflective Collar: 6"Item: Traffic Cone
Base Dimension: 11"Storage Size Length: 10"
Retroreflective Collar: YesWeight: 3 lb.
Traffic Cone Product Group: Traffic Cones with BandsStandards: ASTM D4956 - 07, MUTCD, NCHRP-350
Retroreflective Collar Material: PolycarbonateCountry of Origin (subject to change): China

Description

Traffic Cone, Cone Height 18 In., Cone Color Orange, Base Color Orange, Retroreflective Collar Yes, Cone Material PVC, Base Material PVC, Traffic Cone Product Group Traffic Cones with Bands, Weight 2.2 lb., Base Dimension 11 In., Outside Dia. 10 In., Storage Size Length 10 In., Storage Size Width 10 In., Standards NCHRP-350, MUTCD, ASTM D4956 - 07, Meets MUTCD Requirements Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews