Traffic Cone, 18In, Orange

VALUE BRAND| Zoro #: G1573354| Mfr #: 6FHA0

$13.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cone Color: Orange
Height of Reflective Collar: 6"
Meets MUTCD Requirements: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573354 Mfr #: 6FHA0
Cone Color: OrangeHeight of Reflective Collar: 6"
Meets MUTCD Requirements: YesStorage Size Length: 10"
Cone Height: 18"Base Material: PVC
Weight: 3 lb.Standards: ASTM D4956 - 07, MUTCD, NCHRP-350
Cone Material: PVCBase Color: Orange
Storage Size Width: 10"Outside Dia.: 10"
Base Dimension: 11"Item: Traffic Cone
Traffic Cone Product Group: Traffic Cones with BandsRetroreflective Collar: Yes
Retroreflective Collar Material: PolycarbonateCountry of Origin (subject to change): China

Description

Traffic Cone, Cone Height 18 In., Cone Color Orange, Base Color Orange, Retroreflective Collar Yes, Height of Reflective Collar 6 In., Cone Material PVC, Base Material PVC, Traffic Cone Product Group Traffic Cones with Bands, Retroreflective Collar Material Polycarbonate, Weight 3 lb., Base Dimension 11 In., Outside Dia. 10 In., Storage Size Length 10 In., Storage Size Width 10 In., Grabber Top No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews