KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Cone, 18In, Orange

VALUE BRAND| Zoro #: G2293751| Mfr #: 6FHA9

$9.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cone Height: 18"
Cone Color: Orange
Meets MUTCD Requirements: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293751 Mfr #: 6FHA9
Cone Height: 18"Cone Color: Orange
Meets MUTCD Requirements: YesBase Color: Black
Base Material: PVCCone Material: PVC
Outside Dia.: 10"Item: Traffic Cone
Base Dimension: 11"Storage Size Length: 10"
Retroreflective Collar: NoWeight: 3 lb.
Traffic Cone Product Group: Traffic ConesStandards: MUTCD, NCHRP-350
Storage Size Width: 10"Country of Origin (subject to change): China

Description

Traffic Cone, Cone Height 18 In., Cone Color Orange, Base Color Black, Retroreflective Collar No, Cone Material PVC, Base Material PVC, Traffic Cone Product Group Traffic Cones, Weight 3 lb., Base Dimension 11 In., Outside Dia. 10 In., Storage Size Length 10 In., Storage Size Width 10 In., Standards NCHRP-350, MUTCD, Meets MUTCD Requirements Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews