Traffic Cone, 36In, Orange

VALUE BRAND| Zoro #: G1248843| Mfr #: 6FHC4

$31.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cone Height: 36"
Cone Color: Orange
Meets MUTCD Requirements: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248843 Mfr #: 6FHC4
Cone Height: 36"Cone Color: Orange
Meets MUTCD Requirements: YesBase Color: Black
Base Material: PVCStorage Size Width: 10"
Cone Material: PVCOutside Dia.: 10"
Height of Reflective Collar: (1) 4", (1) 6"Item: Traffic Cone
Base Dimension: 14-3/4"Storage Size Length: 10"
Retroreflective Collar: YesWeight: 12 lb.
Traffic Cone Product Group: Traffic Cones with BandsStandards: ASTM D4956 - 07, MUTCD, NCHRP-350
Retroreflective Collar Material: PolycarbonateCountry of Origin (subject to change): China

Description

Traffic Cone, Cone Height 36 In., Cone Color Orange, Base Color Black, Retroreflective Collar Yes, Height of Reflective Collar (1) 4 In., (1) 6 In., Cone Material PVC, Base Material PVC, Traffic Cone Product Group Traffic Cones with Bands, Retroreflective Collar Material Polycarbonate, Weight 12 lb., Base Dimension 14-3/4 In., Outside Dia. 10 In., Storage Size Length 10 In., Storage Size Width 10 In., Grabber Top No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews