Transport Drum, Open Head, 55 gal., Brown

VALUE BRAND| Zoro #: G0495135| Mfr #: FDR-55

$74.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495135 Mfr #: FDR-55
Material Thickness: .18"Inside Dia.: 21-1/8"
Overall Height: 35"Weight: 17.5 lb.
Item: Transport DrumDrum Item: Transport Drum
Primary Drum Material: FiberLoad Capacity: 260 lb.
Lined/Unlined: UnlinedDrum Color: Brown
Outside Dia.: 21-1/2"UN Rating Solid: 1G/X120/S
Drum Head Type: Open HeadDrum Lid Closure: Slide On Lid
Drum Volume Capacity: 55 gal.Load Capacity: 260 lb.
Overall Height: 35"Inside Dia.: 21-1/8"
Outside Dia.: 21-1/2"Material Thickness: .18"
Country of Origin (subject to change): United States

Product Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Slide On Lid, Drum Volume Capacity 55 gal., Primary Drum Material Fiber, UN Rating Solid 1G/X120/S, Drum Color Brown, Inside Dia. 21-1/8 In., Overall Height 35 In., Outside Dia. 21-1/2 In., Material Thickness .18 In., Load Capacity 260 lb., Weight 17.5 lb., For Use With Dry or Solid Materials, Unlined

Product Reviews

Save 15%. Sign up for Z-mail.