Trap Adapter, PVC, 1 1/2 In Pipe Dia

VALUE BRAND| Zoro #: G1620254| Mfr #: 1PPA6

$1.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620254 Mfr #: 1PPA6
Material of Construction: PVCItem: Trap Adapter
Type: Lavatory/KitchenColor/Finish: White/Plastic
Length (In.): 1-5/8Pipe Dia. (In.): 1-1/2
Connection: Slip x SolventGauge: -
Standards: -Includes: -
Country of Origin (subject to change): China

Product Description

Trap Adapter, Lavatory/Kitchen, Material of Construction PVC, Color/Finish White/Plastic, Length (In.) 1-5/8, Gauge -, Pipe Dia. (In.) 1-1/2, For Use With Connecting Drain, Connection Slip x Solvent, Includes -, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.