Trap Vent, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1167573| Mfr #: 1PPA8

$7.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trap Vent
Material of Construction: polypropylene
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167573 Mfr #: 1PPA8
Item: Trap VentMaterial of Construction: polypropylene
Package Quantity: 1Color/Finish: Black/Plastic
Connection: MIPType: Automatic
Country of Origin (subject to change): China

Description

Trap Vent, Automatic, Polypropylene, Black/Plastic Color/Finish, Pipe Dia. 1 1/2 In., MIP Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews