20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

13 gal. Oval Silver Trash Can

VALUE BRAND| Zoro #: G1547043| Mfr #: 4PGV3

$152.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547043 Mfr #: 4PGV3
Includes: Liner RingTop Design: Flat
Indoor/Outdoor: IndoorOpening Closure Type: Sensored
Features: Hands-Free SensoredContainer Mounting Style: Free-Standing
Lid Options: Lid IncludedItem: Trash Can
Height: 28-3/8"Trash Can Dia./Width: 11-1/2"
Specific Container Material: Stainless SteelBasic Container Material: Metal
Primary Container Color: SilverContainer Shape: Oval
Trash Container Capacity: 13 gal.Finish: Brushed
Country of Origin (subject to change): China

Product Description

Hands-Free Sensored Trash Can, Shape Oval, Capacity 13 gal., Color Stainless Steel, Height 28-3/8 In., Length 16-1/4 In., Width 11-3/8 In., Top Type Self Closing, Stainless Steel Material, Includes Liner

Product Reviews

Save 15%. Sign up for Z-mail.