21 gal. Oval Silver Trash Can

VALUE BRAND| Zoro #: G1117873| Mfr #: 4PGV2

$261.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117873 Mfr #: 4PGV2
Includes: Liner RingTop Design: Flat
Indoor/Outdoor: IndoorOpening Closure Type: Sensored
Features: Hands-Free SensoredContainer Mounting Style: Free-Standing
Lid Options: Lid IncludedItem: Trash Can
Height: 28-3/4"Container Shape: Oval
Trash Container Capacity: 21 gal.Finish: Brushed
Trash Can Dia./Width: 14-3/4"Specific Container Material: Stainless Steel
Basic Container Material: MetalPrimary Container Color: Silver
Country of Origin (subject to change): China

Product Description

Hands-Free Sensored Trash Can, Shape Oval, Capacity 21 gal., Color Stainless Steel, Height 28-3/4 In., Length 18-1/4 In., Width 14-3/4 In., Top Type Self Closing, Stainless Steel Material, Includes Liner,

Product Reviews

Save 15%. Sign up for Z-mail.