LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Triangl Tp Plte Kngpnless Castr, Phenolic

VALUE BRAND| Zoro #: G0637585| Mfr #: TS4 125 RP14 T19

$21.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637585 Mfr #: TS4 125 RP14 T19
Caster Temp. Range Available: YesItem: Plate Caster
Wheel Color: BlackCaster Product Group: Kingpinless Caster
Replacement Wheel: Mfr. No. WS8015050Frame Finish: Polished Zinc
Caster Wheel Shape: StandardCaster Sub-Type: Kingpinless Swivel
Standards: ISO 9001Non-Marking: Yes
Outside Bolt Hole Spacing: 4-1/8" x 4-1/8"Frame Material: Steel
Caster Plate Hole Pattern: EInside Bolt Hole Spacing: 2-3/8" x 2-3/8"
Caster Temp. Range: -65 Degrees to 250 Degrees FMounting Bolt Dia.: 3/8"
Caster Raceway: Single BallPlate Thickness: 1/4"
Overall Height: 6-7/16"Caster Wheel Bearings: Roller
Wheel Dia.: 5"Load Rating: 580 lb.
Caster Core Material: PhenolicPlate Size: 5-1/2" x 5-1/2"
Core Color: BlackCaster Wheel/Tread Material: Phenolic
Wheel Width: 1-1/2"Caster Swivel Lock Type: No Lock Included
Durometer: 90 Shore DCaster Brake Included: No
Number of Wheels: 1Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Wheel Dia. (In.) 5, Wheel Width (In.) 1-1/2, Load Rating (Lb.) 580, Overall Height (In.) 6-7/16, Replacement Wheel G3152895, Bearings Roller, Wheel Material Phenolic, Mounting Type Universal Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Bright Zinc

Product Reviews

Save 15%. Sign up for Z-mail.