Triangl Tp Plte Kngpnlss Castr, Nyln, 5 in

VALUE BRAND| Zoro #: G1315422| Mfr #: TS4 125 NY04 T19

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315422 Mfr #: TS4 125 NY04 T19
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Standards: ISO 9001Plate Size: 5-1/2" x 5-1/2"
Caster Brake Included: NoCaster Swivel Lock Type: No Lock Included
Frame Material: SteelNumber of Wheels: 1
Non-Marking: YesFrame Finish: Polished Zinc
Caster Plate Hole Pattern: EOutside Bolt Hole Spacing: 4-1/8" x 4-1/8"
Inside Bolt Hole Spacing: 2-3/8" x 2-3/8"Item: Plate Caster
Caster Wheel Shape: StandardCaster Sub-Type: Kingpinless Swivel
Wheel Color: WhiteReplacement Wheel: Mfr. No. 125 NY04
Overall Height: 6-7/16"Caster Core Material: Nylon
Load Rating: 580 lb.Caster Wheel/Tread Material: Nylon
Core Color: WhiteCaster Product Group: Kingpinless Caster
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Wheel Dia.: 5"Wheel Width: 1-3/8"
Durometer: 80 Shore DCaster Load Rating Range: Light-Medium Duty
Caster Temp. Range: -4 Degrees to 176 Degrees FCaster Wheel Bearings: Plain
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Swivel Plate, Wheel Dia. (In.) 5, Wheel Width (In.) 1-3/8, Load Rating (Lb.) 580, Overall Height (In.) 6-7/16, Replacement Wheel G2982174, Bearings Plain, Wheel Material Nylon, Wheel Color White, Mounting Type Universal Top Plate, Bolt Hole Spacing (In.) 4-1/8 x 4-1/8, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Bright Zinc

Product Reviews

Save 15%. Sign up for Z-mail.