TriBulb Rivet, Flange, 3/16x0.799 In, PK50

VALUE BRAND| Zoro #: G1902923| Mfr #: 5RUG8

$20.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #11
Grip Range: 0.039" to 0.354"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1902923 Mfr #: 5RUG8
Item: Blind RivetDrill Size: #11
Grip Range: 0.039" to 0.354"Head Type: Flange
Hole Size: 0.191 to 0.200"Tensile Strength (Lb.): 284
Core: SolidMandrel Material: Aluminum
Rivet Material: AluminumSingle Shear Strength (Lbs.): 216
Head Dia.: 0.386"Head Height: 0.071"
Rivet Dia.: 3/16"Rivet Length: 0.799"
Country of Origin (subject to change): China

Product Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.799", Grip Range 0.039 to 0.354", Solid Core, Head Dia. 0.386", Head Height 0.071", Drill Size #11, Hole Size 0.191 to 0.200", Single Shear Strength (Lbs.) 216, Tensile Strength (Lb.) 284, Package Quantity 50

Product Reviews