TriBulb Rivet, Flange, 3/16x0.799 In, PK50

VALUE BRAND |Zoro #: G2266476|Mfr #: 5RUH3

$20.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266476 Mfr #: 5RUH3
Mandrel Material: AluminumRivet Material: Aluminum
Core: SolidHead Type: Flange
Item: TriBulb RivetRivet Dia.: 3/16 (0.187)"
Head Height: 0.071"Head Dia.: 0.386"
Single Shear Strength (Lbs.): 216Tensile Strength (Lb.): 284
Hole Size: 0.191 to 0.200"Grip Range: 0.039 to 0.354"
Drill Size: #11Rivet Length: 0.799"
Country of Origin (subject to change): China

Product Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.799", Grip Range 0.039 to 0.354", Solid Core, Head Dia. 0.386", Head Height 0.071", Drill Size #11, Hole Size 0.191 to 0.200", Single Shear Strength (Lbs.) 216, Tensile Strength (Lb.) 284, Color Black, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.