TriBulb Rivet, Flange, 3/16x1.000 In, PK50

VALUE BRAND| Zoro #: G0505355| Mfr #: 5RUG9

$22.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505355 Mfr #: 5RUG9
Mandrel Material: AluminumRivet Material: Aluminum
Core: SolidHead Type: Flange
Item: Blind RivetRivet Length: 0.960"
Rivet Dia.: 3/16"Head Height: 0.071"
Head Dia.: 0.386"Single Shear Strength (Lbs.): 216
Tensile Strength (Lb.): 284Hole Size: 0.191 to 0.200"
Grip Range: 0.157" to 0.472"Drill Size: #11
Country of Origin (subject to change): China

Product Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.9600", Grip Range 0.157 to 0.472", Solid Core, Head Dia. 0.386", Head Height 0.071", Drill Size #11, Hole Size 0.191 to 0.200", Single Shear Strength (Lbs.) 216, Tensile Strength (Lb.) 284, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.