TriBulb Rivet, Flange, 5/32x0.535 In, PK50

VALUE BRAND| Zoro #: G1856111| Mfr #: 5RUG5

$6.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1856111 Mfr #: 5RUG5
Mandrel Material: AluminumRivet Material: Aluminum
Core: SolidHead Type: Flange
Item: TriBulb RivetSingle Shear Strength (Lbs.): 148
Tensile Strength (Lb.): 225Hole Size: 0.159 to 0.165"
Grip Range: 0.039" to 0.118"Drill Size: #21
Rivet Length: 0.535"Rivet Dia.: 5/32"
Head Height: 0.055"Head Dia.: 0.315"
Country of Origin (subject to change): China

Product Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32", Rivet Length 0.535", Grip Range 0.039 to 0.118", Solid Core, Head Dia. 0.315", Head Height 0.055", Drill Size #21, Hole Size 0.159 to 0.165", Single Shear Strength (Lbs.) 148, Tensile Strength (Lb.) 225, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.