TriBulb Rivet, Flange, 5/32x0.535 In, PK50

VALUE BRAND |Zoro #: G0266831|Mfr #: 5RUH0

$17.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266831 Mfr #: 5RUH0
Mandrel Material: AluminumRivet Material: Aluminum
Core: SolidHead Type: Flange
Item: TriBulb RivetRivet Dia.: 5/32 (0.156)"
Head Height: 0.055"Head Dia.: 0.315"
Single Shear Strength (Lbs.): 148Tensile Strength (Lb.): 225
Hole Size: 0.159 to 0.165"Grip Range: 0.039 to 0.118"
Drill Size: #21Rivet Length: 0.535"
Country of Origin (subject to change): China

Product Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32", Rivet Length 0.535", Grip Range 0.039 to 0.118", Solid Core, Head Dia. 0.315", Head Height 0.055", Drill Size #21, Hole Size 0.159 to 0.165", Single Shear Strength (Lbs.) 148, Tensile Strength (Lb.) 225, Color Black, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.