Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

TriBulb Rivet, Flange, 5/32x0.728 In, PK50

VALUE BRAND| Zoro #: G1488331| Mfr #: 5RUG6

$18.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 148
Rivet Length: 0.728"
Drill Size: #21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488331 Mfr #: 5RUG6
Single Shear Strength (Lbs.): 148Rivet Length: 0.728"
Drill Size: #21Hole Size: 0.159 to 0.165"
Tensile Strength (Lb.): 225Mandrel Material: Aluminum
Grip Range: 0.039" to 0.276"Head Dia.: 0.315"
Head Type: FlangeItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.055"Rivet Dia.: 5/32"
Country of Origin (subject to change): China

Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32", Rivet Length 0.728", Grip Range 0.039 to 0.276", Solid Core, Head Dia. 0.315", Head Height 0.055", Drill Size #21, Hole Size 0.159 to 0.165", Single Shear Strength (Lbs.) 148, Tensile Strength (Lb.) 225, Package Quantity 50

Reviews