TriBulb Rivet, Flange, 5/32x0.728 In, PK50

VALUE BRAND| Zoro #: G0249173| Mfr #: 5RUH1

$7.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0249173 Mfr #: 5RUH1
Head Type: FlangeItem: Blind Rivet
Rivet Material: AluminumMandrel Material: Aluminum
Core: SolidRivet Length: 0.728"
Rivet Dia.: 5/32"Head Height: 0.055"
Head Dia.: 0.315"Single Shear Strength (Lbs.): 148
Tensile Strength (Lb.): 225Hole Size: 0.159 to 0.165"
Grip Range: 0.039" to 0.276"Drill Size: #21
Country of Origin (subject to change): China

Product Description

TriBulb Rivet, Head Type Flange, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 5/32", Rivet Length 0.728", Grip Range 0.039 to 0.276", Solid Core, Head Dia. 0.315", Head Height 0.055", Drill Size #21, Hole Size 0.159 to 0.165", Single Shear Strength (Lbs.) 148, Tensile Strength (Lb.) 225, Color Black, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.