Triple RCA Dubbing Cable, RG59U, 12 ft.

VALUE BRAND| Zoro #: G1320952| Mfr #: 130

$10.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320952 Mfr #: 130
Color: BlackJacket Material: PVC
Impedance: 75 ohmsItem: RCA Audio/Video Cable
Cable Type: Composite, RG-59/UConnector Type: 3-RCA Male/3-RCA Male
Color: BlackLength: 12 ft.
Shielding: Super, Low-Loss ShieldedNumber of Cables: 3
Features: Gold-Plated ConnectorsCountry of Origin (subject to change): Multiple

Product Description

Triple RCA Stereo Video Dubbing Composite Cable, Cable Type 3 x RG59U, Connector Type RCA Male to Male, Color Black Cable, Red/Yellow/White Connectors, Length 12 ft., Jacket Material PVC, Shielding Super, Low-Loss Shielded, For Use With Suitable for DSS Satellite Installations, Features Fully Molded, Gold Plated Plugs

Product Reviews

Save 15%. Sign up for Z-mail.