Tube Stock, UHMW-PE, 1-1/8 in., 1-7/8 in.

VALUE BRAND |Zoro #: G0349167|Mfr #: 1UWR2

$58.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349167 Mfr #: 1UWR2
Standards: FDA, USDA, and 3-A Dairy ApprovedMax. Temp. (F): 180
Item: Tube StockLength: 3 Ft
Material: UHMW-PEColor: White
Length Tolerance: +0.060"/-0.000"Type: Virgin Food Contact Grade
Min. Temp. (F): -20Tensile Strength (PSI): 5, 800
Inside Dia. Tolerance: +/-0.070"Outside Dia. Tolerance: +/-0.070"
Outside Dia.: 1-7/8"Inside Dia.: 1-1/8"
Wall Thickness: 0.375"Country of Origin (subject to change): United States

Product Description

Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia. 1-1/8 In., Outside Dia. 1-7/8 In., Wall Thickness 0.375 In., Length 3 Ft, Inside Dia. Tolerance +/-0.070 In., Outside Dia. Tolerance +/-0.070 In., Wall Thickness Tolerance -, Length Tolerance +0.060 In./-0.000 In., Min. Temp. Rating (Deg. F) -20, Max. Temp. (F) 180, Tensile Strength (PSI) 5, 800, Impact Strength (Lbs.) -, Standards FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.