Tube Stock, UHMW-PE, 1-7/8 in., 2-1/4 in.

VALUE BRAND |Zoro #: G1490666|Mfr #: 1UWK1

$22.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490666 Mfr #: 1UWK1
Standards: FDA, USDA, and 3-A Dairy ApprovedMax. Temp. (F): 180
Item: Tube StockLength: 1 Ft
Material: UHMW-PEColor: White
Length Tolerance: +0.060"/-0.000"Type: Virgin Food Contact Grade
Min. Temp. (F): -20Tensile Strength (PSI): 5, 800
Wall Thickness: 0.187"Inside Dia. Tolerance: +/-0.160"
Outside Dia. Tolerance: +/-0.160"Outside Dia.: 2-1/4"
Inside Dia.: 1-7/8"Country of Origin (subject to change): United States

Product Description

Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia. 1-7/8 In., Outside Dia. 2-1/4 In., Wall Thickness 0.187 In., Length 1 Ft, Inside Dia. Tolerance +/-0.160 In., Outside Dia. Tolerance +/-0.160 In., Wall Thickness Tolerance -, Length Tolerance +0.060 In./-0.000 In., Min. Temp. Rating (Deg. F) -20, Max. Temp. (F) 180, Tensile Strength (PSI) 5, 800, Impact Strength (Lbs.) -, Standards FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.