Shop Alternate Products
This Product is Discontinued
Polymershapes
White UHMW-PE Tube Stock 72" L, 3" Inside Dia, 3-1/2" Outside Dia (Discontinued)
Mfr # 1UXA3
Zoro # G1946935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material UHMW-PE
- Color White
- Inside Dia. 3"
- Outside Dia. 3-1/2"
- Wall Thickness 0.250"