Tube Stock, UHMW-PE, 9/16 in., 1-1/4 in.

VALUE BRAND |Zoro #: G2175835|Mfr #: 1UWX2

$74.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175835 Mfr #: 1UWX2
Standards: FDA, USDA, and 3-A Dairy ApprovedMax. Temp. (F): 180
Item: Tube StockLength: 6 Ft
Material: UHMW-PEColor: White
Length Tolerance: +0.060"/-0.000"Type: Virgin Food Contact Grade
Min. Temp. (F): -20Tensile Strength (PSI): 5, 800
Wall Thickness: 0.343"Inside Dia. Tolerance: +/-0.070"
Outside Dia. Tolerance: +/-0.070"Outside Dia.: 1-1/4"
Inside Dia.: 9/16"Country of Origin (subject to change): United States

Product Description

Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia. 9/16 In., Outside Dia. 1-1/4 In., Wall Thickness 0.343 In., Length 6 Ft, Inside Dia. Tolerance +/-0.070 In., Outside Dia. Tolerance +/-0.070 In., Wall Thickness Tolerance -, Length Tolerance +0.060 In./-0.000 In., Min. Temp. Rating (Deg. F) -20, Max. Temp. (F) 180, Tensile Strength (PSI) 5, 800, Impact Strength (Lbs.) -, Standards FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.