Tube Strap, 1/2 In, PK5

VALUE BRAND| Zoro #: G0345606| Mfr #: U624 1/2

$1.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rod Size: 1/2"
Pipe Size (In.): -
Item: Tube Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345606 Mfr #: U624 1/2
Rod Size: 1/2"Pipe Size (In.): -
Item: Tube StrapMetal Detectable: Yes
Material: CopperCountry of Origin (subject to change): United States

Description

Tube Strap, Pipe Size (In.) -, Rod Size 1/2 In., Material of Construction Copper, Metal Detectable Yes, Package Quantity 5

Reviews