0.009" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1177181| Mfr #: 4NTN9

$33.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177181 Mfr #: 4NTN9
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.004"Outside Dia.: 0.009"
Wall Thickness (In.): 0.002Outside Dia. Tolerance: +/-0.005"
Max. Pressure (PSI): 7000Gauge: 32RW
Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.004 In, Outside Dia. 0.009 In, Length 3 Ft, Wall Thickness 0.0025 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 7000 PSI, Temp. Range -425 To 600 Deg F, Gauge 32RW, Standards ASTM A908 And A269

Product Reviews