0.010" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1769311| Mfr #: 4NTP1

$40.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 31RW
Outside Dia. Tolerance: +/-0.005"
Temp. Range: -425 to 600F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769311 Mfr #: 4NTP1
Gauge: 31RWOutside Dia. Tolerance: +/-0.005"
Temp. Range: -425 to 600FPackage Quantity: 1
Standards: ASTM A908 And A269Inside Dia.: 0.005"
Type: WeldedLength: 3 ft.
Outside Dia.: 0.010"Item: Tubing
Material of Construction: 316 Stainless SteelWall Thickness (In.): 0.002
Max. Pressure (PSI): 7000Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia. 0.005 In, Outside Dia. 0.010 In, Length 3 Ft, Wall Thickness 0.0025 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 7000 PSI, Temp. Range -425 To 600 Deg F, Gauge 31RW, Standards ASTM A908 And A269

Reviews