KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

0.014" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1060342| Mfr #: 4NTP4

$39.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure (PSI): 7000
Outside Dia.: 0.014"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060342 Mfr #: 4NTP4
Type: WeldedMax. Pressure (PSI): 7000
Outside Dia.: 0.014"Wall Thickness (In.): 0.003
Temp. Range: -425 to 600FItem: Tubing
Length: 3 ft.Gauge: 28RW
Inside Dia.: 0.007"Package Quantity: 1
Material of Construction: 316 Stainless SteelOutside Dia. Tolerance: +/-0.005"
Standards: ASTM A908 And A269Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia. 0.007 In, Outside Dia. 0.014 In, Length 3 Ft, Wall Thickness 0.0035 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 7000 PSI, Temp. Range -425 To 600 Deg F, Gauge 28RW, Standards ASTM A908 And A269

Reviews