Tubg, ID 0.012, OD 0.018, 3 Ft, Ga 26TW

VALUE BRAND |Zoro #: G0971573|Mfr #: 4NTP7

$29.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971573 Mfr #: 4NTP7
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.012"Outside Dia.: 0.018"
Wall Thickness (In.): 0.003Outside Dia. Tolerance: +/-0.005"
Max. Pressure (PSI): 6000Gauge: 26TW
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.012 In, Outside Dia. 0.018 In, Length 3 Ft, Wall Thickness 0.003 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 6000 PSI, Temp. Range -425 To 600 Deg F, Gauge 26TW, Standards ASTM A908 And A269

Product Reviews